Motion
49203
Keyless Bushings - B800 Series, 1.8750 in ID, 2.4410 in OD, 2.7560 in LTB
Mi Item #02376576
MFR #49203
Price$310.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 1.8750 in ID, 2.4410 in OD, 2.7560 in LTB
Mi Item #02376576
MFR #49203

Mfr description
T82114 B800 1-7/8" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.20/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 22
  • Bore Diameter
    1.8750 in
  • Bore Size
    1.8750 in
  • Hub Contact Pressure
    11282
  • Length Through Bore  
    2.7560 in
  • Maximum Transmitted Thrust
    18393 lbs
  • Outside Diameter  
    2.4410 in
  • Overall Length
    70 mm
  • Screw Size
    M8 x 22
  • Weight
    2.700 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30 ft lb
  • Manufacturer Catalog Number
    T82114
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1437 ft lb
  • Number Of Locking Screws
    8
  • Series
    B800
  • Transmissible Axial Force
    18393 lbs
  • UPC_NO
    662345061810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)