Motion
T82115
Keyless Bushings - B800 Series, 1.9375 in ID, 2.5590 in OD, 2.7560 in LTB
MI ITEM #02376577
MFR #T82115
Your Price$267.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 1.9375 in ID, 2.5590 in OD, 2.7560 in LTB
MI ITEM #02376577
MFR #T82115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$267.53/each(List $446.80)

Overview

Mfr description
T82115 B800 1-15/16" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    1485 ft lb
  • Maximum Transmitted Thrust
    18393 lbs
  • Number Of Locking Screws
    8
  • Screw Size
    M8 x 22
  • Hub Contact Pressure
    10762 psi
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    30 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T82115
  • Weight
    3.100 lbs
  • UPC_NO
    662345061827
  • Bore Diameter
    1.9375 in
  • Bore Size
    1.9375 in
  • Bolt Size
    M8 x 22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text