Motion
47356
Keyless Bushings - B800 Series, 2.0000 in ID, 2.7950 in OD, 3.1890 in LTB
Mi Item #02376579
MFR #47356
Price$336.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 2.0000 in ID, 2.7950 in OD, 3.1890 in LTB
Mi Item #02376579
MFR #47356

Mfr description
B802200 B800 2" KEYLESS LOCKING ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$336.86/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 22
  • Bore Diameter
    2.0000 in
  • Bore Size
    2.0000 in
  • Hub Contact Pressure
    9068 psi
  • Length Through Bore  
    3.1890 in
  • Maximum Transmitted Thrust
    20693 lbs
  • Outside Diameter  
    2.7950 in
  • Screw Size
    M8x22
  • Weight
    3.800 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30 ft lb
  • Manufacturer Catalog Number
    B802200
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1724 ft lb
  • Number Of Locking Screws
    9
  • Series
    B800
  • Transmissible Axial Force
    20693 lbf
  • UPC_NO
    662345044882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)