Motion
T82202
Keyless Bushings - B800 Series, 2.1250 in ID, 2.7950 in OD, 3.1890 in LTB
MI ITEM #02376580
MFR #T82202
Your Price$391.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 2.1250 in ID, 2.7950 in OD, 3.1890 in LTB
MI ITEM #02376580
MFR #T82202

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$391.37/each(List $522.99)

Overview

Mfr description
T82202 B800 2-1/8" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    20693 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    1832 ft lb
  • Maximum Transmitted Thrust
    20693 lbs
  • Number Of Locking Screws
    9
  • Screw Size
    M8 x 22
  • Hub Contact Pressure
    9068 psi
  • Overall Length
    81 mm
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    30 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T82202
  • Weight
    3.800 lbs
  • UPC_NO
    662345061834
  • Bore Diameter
    2.1250 in
  • Bore Size
    2.1250 in
  • Bolt Size
    M8 x 22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text