Motion
49206
Keyless Bushings - B800 Series, 2.1875 in ID, 3.0310 in OD, 3.1890 in LTB
Mi Item #02376581
MFR #49206
Price$421.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 2.1875 in ID, 3.0310 in OD, 3.1890 in LTB
Mi Item #02376581
MFR #49206

Mfr description
T82203 B800 2-3/16" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.37/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 22
  • Bore Diameter
    2.1875 in
  • Bore Size
    2.1875 in
  • Hub Contact Pressure
    8362 psi
  • Length Through Bore  
    3.1890 in
  • Maximum Transmitted Thrust
    20693 lbs
  • Outside Diameter  
    3.0310 in
  • Screw Size
    M8 x 22
  • Weight
    4.200 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30 ft lb
  • Manufacturer Catalog Number
    T82203
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1886 ft lb
  • Number Of Locking Screws
    9
  • Series
    B800
  • UPC_NO
    662345061841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)