Motion
B802208
Keyless Bushings - B800 Series, 2.5000 in ID, 3.3070 in OD, 3.1890 in LTB
MI ITEM #02376584
MFR #B802208
Your Price$436.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 2.5000 in ID, 3.3070 in OD, 3.1890 in LTB
MI ITEM #02376584
MFR #B802208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$436.70/each(List $602.65)

Overview

Mfr description
B802208 B800 2-1/2" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    20693 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    2155 ft lb
  • Maximum Transmitted Thrust
    20693 lbs
  • Number Of Locking Screws
    9
  • Screw Size
    M8 x 22
  • Hub Contact Pressure
    7665 psi
  • Overall Length
    81 mm
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    30 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B802208
  • Weight
    4.900 lbs
  • UPC_NO
    662345044905
  • Bore Diameter
    2.5000 in
  • Bore Size
    2.5000 in
  • Bolt Size
    M8 x 22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text