Motion
49210
Keyless Bushings - B800 Series, 2.7500 in ID, 3.5430 in OD, 3.7800 in LTB
Mi Item #02376587
MFR #49210
Price$743.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 2.7500 in ID, 3.5430 in OD, 3.7800 in LTB
Mi Item #02376587
MFR #49210

Mfr description
T82212 B800 2-3/4" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$743.22/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 25
  • Bore Diameter
    2.7500 in
  • Bore Size
    2.7500 in
  • Hub Contact Pressure
    9817
  • Length Through Bore  
    3.7800 in
  • Maximum Transmitted Thrust
    33559 lbs
  • Outside Diameter  
    3.5430 in
  • Overall Length
    3.7800 in
  • Screw Size
    M10 x 25
  • Weight
    7.000 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    60 ft lb
  • Manufacturer Catalog Number
    T82212
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    3845 ft lb
  • Number Of Locking Screws
    9
  • Series
    B800
  • Transmissible Axial Force
    33559 lbs
  • UPC_NO
    662345061889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)