Motion
T82214
Keyless Bushings - B800 Series, 2.8750 in ID, 3.7400 in OD, 3.7800 in LTB
MI ITEM #02376588
MFR #T82214
Your Price$766.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 2.8750 in ID, 3.7400 in OD, 3.7800 in LTB
MI ITEM #02376588
MFR #T82214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$766.74/each(List $1,058.11)

Overview

Mfr description
T82214 B800 2-7/8" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    33559 lbs
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    4020 ft lb
  • Maximum Transmitted Thrust
    33559 lbs
  • Number Of Locking Screws
    9
  • Screw Size
    M10 x 25
  • Hub Contact Pressure
    9301
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    60 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T82214
  • Weight
    7.000 lbs
  • UPC_NO
    662345061896
  • Bore Diameter
    2.8750 in
  • Bore Size
    2.8750 in
  • Bolt Size
    M10 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text