Motion
49215
Keyless Bushings - B800 Series, 3.3750 in ID, 4.1730 in OD, 3.7800 in LTB
MI ITEM #02376592
MFR #49215
Price$911.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 3.3750 in ID, 4.1730 in OD, 3.7800 in LTB
MI ITEM #02376592
MFR #49215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$911.25/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 25
  • Bore Diameter
    3.3750 in
  • Bore Size
    3.3750 in
  • Hub Contact Pressure
    11114 psi
  • Length Through Bore  
    3.7800 in
  • Maximum Transmitted Thrust
    44746 lbs
  • Outside Diameter  
    4.1730 in
  • Overall Length
    3.7800 in
  • Screw Size
    M10 x 25
  • Weight
    8.000 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    60 ft lb
  • Manufacturer Catalog Number
    T82306
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    6292 ft lb
  • Number Of Locking Screws
    12
  • Series
    B800
  • Transmissible Axial Force
    44746 lbs
  • UPC_NO
    662345061933

Overview

Mfr description
T82306 B800 3-3/8" KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text