Motion
49227
Keyless Bushings - B109 Series, 6 mm ID, 20.64 mm OD, 16.5 mm LTB
Mi Item #02376594
MFR #49227
Price$114.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B109 Series, 6 mm ID, 20.64 mm OD, 16.5 mm LTB
Mi Item #02376594
MFR #49227

Mfr description
T901006 B109 6MM KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.80/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M4 x 12
  • Bore Diameter
    6 mm
  • Hub Contact Pressure
    11603 psi
  • Length Through Bore  
    16.5 mm
  • Maximum Transmitted Thrust
    6192 N
  • Outside Diameter  
    20.64 mm
  • Overall Length
    0.6496 in
  • Screw Size
    M4 x 12
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    4.3 Nm
  • Manufacturer Catalog Number
    T901006
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    19 Nm
  • Number Of Locking Screws
    3
  • Series
    B109
  • Transmissible Axial Force
    1392.017 lbf
  • UPC_NO
    662345062053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)