Motion
T901008
Keyless Bushings - B109 Series, 8 mm ID, 22.23 mm OD, 16.5 mm LTB
MI ITEM #02376595
MFR #T901008
List Price$131.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B109 Series, 8 mm ID, 22.23 mm OD, 16.5 mm LTB
MI ITEM #02376595
MFR #T901008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.61/each for your price

Overview

Mfr description
T901008 B109 8MM KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    1637.73 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    29 Nm
  • Maximum Transmitted Thrust
    7285 N
  • Number Of Locking Screws
    3
  • Screw Size
    M4 x 12
  • Hub Contact Pressure
    12618.28 psi
  • Overall Length
    0.6496 in
  • Series
    B109
  • Manufacturer Product Page
  • Installation Torque
    5 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T901008
  • Weight
    0.500 lbs
  • UPC_NO
    662345062060
  • Bore Diameter
    8 mm
  • Bolt Size
    M4 x 12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text