Motion
47361
Keyless Bushings - B109 Series, 10 mm ID, 23.81 mm OD, 16.5 mm LTB
Mi Item #02376596
MFR #47361
Price$89.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B109 Series, 10 mm ID, 23.81 mm OD, 16.5 mm LTB
Mi Item #02376596
MFR #47361

Mfr description
B901010 B109 10MM KEYLESS LOCKING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.11/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M4 x 12
  • Bore Diameter
    10 mm
  • Hub Contact Pressure
    81
  • Length Through Bore  
    16.5 mm
  • Maximum Transmitted Thrust
    7285 N
  • Outside Diameter  
    23.81 mm
  • Overall Length
    0.6496 in
  • Screw Size
    M4x12
  • Weight
    0.110 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    5 Nm
  • Manufacturer Catalog Number
    B901010
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    36 Nm
  • Number Of Locking Screws
    3
  • Series
    B109
  • Transmissible Axial Force
    1637.7335 lbf
  • UPC_NO
    662345044936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)