Motion
49229
Keyless Bushings - B109 Series, 11 mm ID, 26.99 mm OD, 16.5 mm LTB
Mi Item #02376597
MFR #49229
Price$137.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B109 Series, 11 mm ID, 26.99 mm OD, 16.5 mm LTB
Mi Item #02376597
MFR #49229

Mfr description
T901011 B109 11MM KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.35/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M4 x 12
  • Bore Diameter
    11 mm
  • Hub Contact Pressure
    13778 psi
  • Length Through Bore  
    16.5 mm
  • Maximum Transmitted Thrust
    9713 N
  • Outside Diameter  
    26.99 mm
  • Overall Length
    0.6496 in
  • Screw Size
    M4 x 12
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    5 Nm
  • Manufacturer Catalog Number
    T901011
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    53 Nm
  • Number Of Locking Screws
    4
  • Series
    B109
  • Transmissible Axial Force
    2183.57 lbf
  • UPC_NO
    662345062077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)