Motion
T901012
Keyless Bushings - B109 Series, 12 mm ID, 26.99 mm OD, 16.5 mm LTB
MI ITEM #02376598
MFR #T901012
Your Price$96.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B109 Series, 12 mm ID, 26.99 mm OD, 16.5 mm LTB
MI ITEM #02376598
MFR #T901012

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$96.63/each(List $133.35)

Overview

Mfr description
T901012 B109 12MM KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    2183.57 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    58 Nm
  • Maximum Transmitted Thrust
    9713 N
  • Number Of Locking Screws
    4
  • Screw Size
    M4 x 12
  • Hub Contact Pressure
    13778 psi
  • Series
    B109
  • Manufacturer Product Page
  • Installation Torque
    5 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T901012
  • Weight
    0.500 lbs
  • UPC_NO
    662345062084
  • Bore Diameter
    12 mm
  • Bolt Size
    M4 x 12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text