Motion
T901015
Keyless Bushings - B109 Series, 15 mm ID, 30.16 mm OD, 20.5 mm LTB
MI ITEM #02376600
MFR #T901015
Your Price$97.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B109 Series, 15 mm ID, 30.16 mm OD, 20.5 mm LTB
MI ITEM #02376600
MFR #T901015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$97.88/each(List $135.08)

Overview

Mfr description
T901015 B109 15MM KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    109 Nm
  • Maximum Transmitted Thrust
    14569 N
  • Number Of Locking Screws
    6
  • Screw Size
    M4 x 14
  • Hub Contact Pressure
    15519 psi
  • Overall Length
    0.8071 in
  • Series
    B109
  • Manufacturer Product Page
  • Installation Torque
    5 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T901015
  • Weight
    0.500 lbs
  • UPC_NO
    662345062107
  • Bore Diameter
    15 mm
  • Bolt Size
    M4 x 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text