Motion
49233
Keyless Bushings - B109 Series, 16 mm ID, 30.16 mm OD, 20.5 mm LTB
Mi Item #02376601
MFR #49233
Price$87.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B109 Series, 16 mm ID, 30.16 mm OD, 20.5 mm LTB
Mi Item #02376601
MFR #49233

Mfr description
T901016 B109 16MM KEYLESS LOCKING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.58/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M4 x 14
  • Bore Diameter
    16 mm
  • Hub Contact Pressure
    15519 psi
  • Length Through Bore  
    20.5 mm
  • Maximum Transmitted Thrust
    14569 N
  • Outside Diameter  
    30.16 mm
  • Overall Length
    0.8071 in
  • Screw Size
    M4 x 14
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    5 Nm
  • Manufacturer Catalog Number
    T901016
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    117 Nm
  • Number Of Locking Screws
    6
  • Series
    B109
  • Transmissible Axial Force
    3275.24 lbf
  • UPC_NO
    662345062114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)