Motion
49234
Keyless Bushings - B109 Series, 19 mm ID, 33.34 mm OD, 20.5 mm LTB
MI ITEM #02376602
MFR #49234
Price$103.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B109 Series, 19 mm ID, 33.34 mm OD, 20.5 mm LTB
MI ITEM #02376602
MFR #49234

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$103.40/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M4 x 14
  • Bore Diameter
    19 mm
  • Hub Contact Pressure
    14069 psi
  • Length Through Bore  
    20.5 mm
  • Maximum Transmitted Thrust
    14569 N
  • Outside Diameter  
    33.34 mm
  • Overall Length
    0.8070 in
  • Screw Size
    M4 x 14
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    5 Nm
  • Manufacturer Catalog Number
    T901019
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    138 Nm
  • Number Of Locking Screws
    6
  • Series
    B109
  • Transmissible Axial Force
    3275 lbf
  • UPC_NO
    662345062121

Overview

Mfr description
T901019 B109 19MM KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text