Motion
T901024
Keyless Bushings - B109 Series, 24 mm ID, 42.86 mm OD, 25 mm LTB
MI ITEM #02376606
MFR #T901024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B109 Series, 24 mm ID, 42.86 mm OD, 25 mm LTB
MI ITEM #02376606
MFR #T901024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T901024 B109 24MM KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    7018.31 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    375 Nm
  • Maximum Transmitted Thrust
    31219 N
  • Number Of Locking Screws
    8
  • Screw Size
    M5 x 18
  • Hub Contact Pressure
    18709.87 psi
  • Overall Length
    25 mm
  • Series
    B109
  • Manufacturer Product Page
  • Installation Torque
    10 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T901024
  • UPC_NO
    662345062152
  • Bore Diameter
    24 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text