Motion
49238
Keyless Bushings - B109 Series, 25 mm ID, 42.86 mm OD, 25 mm LTB
Mi Item #02376607
MFR #49238
Price$85.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B109 Series, 25 mm ID, 42.86 mm OD, 25 mm LTB
Mi Item #02376607
MFR #49238

Mfr description
T901025 B109 25MM KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.09/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M5 x 18
  • Bore Diameter
    25 mm
  • Hub Contact Pressure
    18710 psi
  • Length Through Bore  
    25 mm
  • Maximum Transmitted Thrust
    31219 N
  • Outside Diameter  
    42.86 mm
  • Overall Length
    25 mm
  • Screw Size
    M5 x 18
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    10 Nm
  • Manufacturer Catalog Number
    T901025
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    390 Nm
  • Number Of Locking Screws
    8
  • Series
    B109
  • Transmissible Axial Force
    7018.3 lbf
  • UPC_NO
    662345062169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)