Motion
49239
Keyless Bushings - B109 Series, 28 mm ID, 47.62 mm OD, 28 mm LTB
Mi Item #02376608
MFR #49239
Price$151.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B109 Series, 28 mm ID, 47.62 mm OD, 28 mm LTB
Mi Item #02376608
MFR #49239

Mfr description
T901028 B109 28MM KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.61/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M5 x 18
  • Bore Diameter
    28 mm
  • Hub Contact Pressure
    115
  • Length Through Bore  
    28 mm
  • Maximum Transmitted Thrust
    35121 N
  • Outside Diameter  
    47.62 mm
  • Overall Length
    28 mm
  • Screw Size
    M5 x 18
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    10 Nm
  • Manufacturer Catalog Number
    T901028
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    492 Nm
  • Number Of Locking Screws
    9
  • Series
    B109
  • Transmissible Axial Force
    7895.5 lbf
  • UPC_NO
    662345062176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)