Motion
49241
Keyless Bushings - B109 Series, 32 mm ID, 50.8 mm OD, 28 mm LTB
Mi Item #02376610
MFR #49241
Price$118.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B109 Series, 32 mm ID, 50.8 mm OD, 28 mm LTB
Mi Item #02376610
MFR #49241

Mfr description
T901032 B109 32MM KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.80/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M5 x 18
  • Bore Diameter
    32 mm
  • Hub Contact Pressure
    17404.5 psi
  • Length Through Bore  
    28 mm
  • Maximum Transmitted Thrust
    39024 N
  • Outside Diameter  
    50.8 mm
  • Screw Size
    M5 x 18
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    10 Nm
  • Manufacturer Catalog Number
    T901032
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    624 Nm
  • Number Of Locking Screws
    10
  • Series
    B109
  • Transmissible Axial Force
    8772.9 lbf
  • UPC_NO
    662345062190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)