Motion
49243
Keyless Bushings - B109 Series, 0.2500 in ID, 0.8125 in OD, 0.6500 in LTB
Mi Item #02376612
MFR #49243
Price$153.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B109 Series, 0.2500 in ID, 0.8125 in OD, 0.6500 in LTB
Mi Item #02376612
MFR #49243

Mfr description
T902004 B109 1/4" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.40/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M4 x 12
  • Bore Diameter
    0.2500 in
  • Bore Size
    0.2500 in
  • Hub Contact Pressure
    11073 psi
  • Length Through Bore  
    0.6500 in
  • Maximum Transmitted Thrust
    1336 lbs
  • Outside Diameter  
    0.8125 in
  • Overall Length
    0.6500 in
  • Screw Size
    M4 x 12
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    36 in lb
  • Manufacturer Catalog Number
    T902004
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    167 in lb
  • Number Of Locking Screws
    3
  • Series
    B109
  • Transmissible Axial Force
    1336 lbf
  • UPC_NO
    662345062213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)