Motion
T902005
Keyless Bushings - B109 Series, 0.3125 in ID, 0.8750 in OD, 0.6500 in LTB
MI ITEM #02376613
MFR #T902005
Your Price$98.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B109 Series, 0.3125 in ID, 0.8750 in OD, 0.6500 in LTB
MI ITEM #02376613
MFR #T902005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$98.48/each(List $131.61)

Overview

Mfr description
T902005 B109 5/16" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    1572 lbs
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    246 in lb
  • Maximum Transmitted Thrust
    1572 lbs
  • Number Of Locking Screws
    3
  • Screw Size
    M4 x 12
  • Hub Contact Pressure
    12096 psi
  • Series
    B109
  • Manufacturer Product Page
  • Installation Torque
    42.5 in lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T902005
  • Weight
    0.500 lbs
  • UPC_NO
    662345062220
  • Bore Diameter
    0.3125 in
  • Bore Size
    0.3125 in
  • Bolt Size
    M4 x 12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text