Motion
49251
Keyless Bushings - B109 Series, 1.1875 in ID, 1.9375 in OD, 1.1020 in LTB
Mi Item #02376621
MFR #49251
Price$158.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B109 Series, 1.1875 in ID, 1.9375 in OD, 1.1020 in LTB
Mi Item #02376621
MFR #49251

Mfr description
T902103 B109 1-3/16" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.75/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M5 x 18
  • Bore Diameter
    1.1875 in
  • Bore Size
    1.1875 in
  • Hub Contact Pressure
    17647 psi
  • Length Through Bore  
    1.1020 in
  • Maximum Transmitted Thrust
    8623 lbs
  • Outside Diameter  
    1.9375 in
  • Overall Length
    1.1020 in
  • Screw Size
    M5 x 18
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    87 in lb
  • Manufacturer Catalog Number
    T902103
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    5120 in lb
  • Number Of Locking Screws
    10
  • Series
    B109
  • Transmissible Axial Force
    8623 lbs
  • UPC_NO
    662345062299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)