Motion
B301085
Keyless Bushings - B103 Series, 85 mm ID, 125 mm OD, 40.5 mm LTB
MI ITEM #02376629
MFR #B301085
Your Price$204.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 85 mm ID, 125 mm OD, 40.5 mm LTB
MI ITEM #02376629
MFR #B301085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$204.55/each(List $282.28)

Overview

Mfr description
B301085 B103 85MM X 125MM KEYLESS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    44448.9 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    8403 Nm
  • Maximum Transmitted Thrust
    197719 N
  • Number Of Locking Screws
    9
  • Screw Size
    M10x30
  • Hub Contact Pressure
    25381.7 psi
  • Series
    B103
  • Manufacturer Product Page
  • Installation Torque
    68 Nm
  • Axial Motion
    0.8 mm
  • Manufacturer Catalog Number
    B301085
  • Weight
    4.300 lbs
  • UPC_NO
    662345043144
  • Bore Diameter
    85 mm
  • Bolt Size
    M10 x 30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text