Motion
47147
Keyless Bushings - B115 Series, 70 mm ID, 110 mm OD, 62 mm LTB
Mi Item #02376636
MFR #47147
Price$593.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 70 mm ID, 110 mm OD, 62 mm LTB
Mi Item #02376636
MFR #47147

Mfr description
B151070 B115 70MM X 110MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$593.98/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 50
  • Bore Diameter
    70 mm
  • Hub Contact Pressure
    17839.6 psi
  • Length Through Bore  
    62 mm
  • Maximum Transmitted Thrust
    203362 N
  • Outside Diameter  
    110 mm
  • Overall Length
    62 mm
  • Screw Size
    M10x50
  • Weight
    5.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    81 Nm
  • Manufacturer Catalog Number
    B151070
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    7118 Nm
  • Number Of Locking Screws
    8
  • Series
    B115
  • Transmissible Axial Force
    45717.6 lbf
  • UPC_NO
    662345042789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)