Motion
48836
Straight Locking Assembly - B115 Series, 5.31 in ID, 115 mm OD
MI ITEM #02376637
MFR #48836
Price$593.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Locking Assembly - B115 Series, 5.31 in ID, 115 mm OD
MI ITEM #02376637
MFR #48836

Mfr description
T151075 B115 75MM X 115MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$593.98/each

Specifications

Dimensions

  • Bolt Size
    M10 x 50
  • Bore Diameter
    5.31 in
  • Hub Contact Pressure
    16969.4 psi
  • Maximum Transmitted Thrust
    45717.6 lbf
  • Outside Diameter  
    115 mm
  • Overall Length
    62 mm
  • Screw Size
    M10 x 50
  • Thickness
    2.44 in
  • Weight
    5.5 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    81 N-m
  • Maximum Transmitted Torque
    7626 N-m
  • Number Of Locking Screws
    8
  • Product Types
    Straight Locking Assemblies (Internal)
  • Series
    B115
  • Torque Rating (in-lb)
    7626 N·m
  • Transmissible Axial Force
    45717.6 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)