Motion
48837
Keyless Bushings - B115 Series, 80 mm ID, 120 mm OD, 62 mm LTB
MI ITEM #02376638
MFR #48837
Price$506.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 80 mm ID, 120 mm OD, 62 mm LTB
MI ITEM #02376638
MFR #48837

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$506.68/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 50
  • Bore Diameter
    80 mm
  • Hub Contact Pressure
    20305.28 psi
  • Length Through Bore  
    62 mm
  • Maximum Transmitted Thrust
    254202 N
  • Outside Diameter  
    120 mm
  • Overall Length
    62 mm
  • Screw Size
    M10 x 50
  • Weight
    5.500 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    81 Nm
  • Manufacturer Catalog Number
    T151080
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    10168 Nm
  • Number Of Locking Screws
    10
  • Series
    B115
  • Transmissible Axial Force
    57146.88 lbf
  • UPC_NO
    662345058346

Overview

Mfr description
T151080 B115 80MM X 120MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text