Motion
48838
Keyless Bushings - B115 Series, 90 mm ID, 130 mm OD, 62 mm LTB
Mi Item #02376639
MFR #48838
Price$537.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 90 mm ID, 130 mm OD, 62 mm LTB
Mi Item #02376639
MFR #48838

Mfr description
T151090 B115 90MM X 130MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$537.70/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 50
  • Bore Diameter
    90 mm
  • Hub Contact Pressure
    20740.4 psi
  • Length Through Bore  
    62 mm
  • Maximum Transmitted Thrust
    279622 N
  • Outside Diameter  
    130 mm
  • Overall Length
    62 mm
  • Screw Size
    M10 x 50
  • Weight
    6.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    81 Nm
  • Manufacturer Catalog Number
    T151090
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    12583 Nm
  • Number Of Locking Screws
    11
  • Series
    B115
  • Transmissible Axial Force
    62861.5 lbf
  • UPC_NO
    662345058353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)