Motion
48839
Straight Locking Assembly - B115 Series, 8.27 in ID, 135 mm OD
Mi Item #02376640
MFR #48839
Price$742.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Locking Assembly - B115 Series, 8.27 in ID, 135 mm OD
Mi Item #02376640
MFR #48839

Mfr description
T151095 B115 95MM X 135MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$742.03/each

Specifications

Dimensions

  • Bolt Size
    M10 x 50
  • Bore Diameter
    8.27 in
  • Hub Contact Pressure
    19870 psi
  • Maximum Transmitted Thrust
    62861 lbf
  • Outside Diameter  
    135 mm
  • Overall Length
    62 mm
  • Screw Size
    M10 x 50
  • Thickness
    2.44 in
  • Weight
    7.9 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    81 N-m
  • Maximum Transmitted Torque
    13282 N-m
  • Number Of Locking Screws
    11
  • Product Types
    Straight Locking Assemblies (Internal)
  • Series
    B115
  • Torque Rating (in-lb)
    13282 N·m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)