Motion
47148
Keyless Bushings - B115 Series, 100 mm ID, 145 mm OD, 72 mm LTB
Mi Item #02376641
MFR #47148
Price$981.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 100 mm ID, 145 mm OD, 72 mm LTB
Mi Item #02376641
MFR #47148

Mfr description
B151100 B115 100MM X 145MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$981.04/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 60
  • Bore Diameter
    100 mm
  • Hub Contact Pressure
    21030 psi
  • Length Through Bore  
    72 mm
  • Maximum Transmitted Thrust
    380966 N
  • Outside Diameter  
    145 mm
  • Overall Length
    72 mm
  • Screw Size
    M12x60
  • Weight
    8.800 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    142 Nm
  • Manufacturer Catalog Number
    B151100
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    19048 Nm
  • Number Of Locking Screws
    10
  • Series
    B115
  • Transmissible Axial Force
    85645 lbf
  • UPC_NO
    662345042796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)