Motion
48840
Keyless Bushings - B115 Series, 110 mm ID, 155 mm OD, 72 mm LTB
Mi Item #02376642
MFR #48840
Price$741.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 110 mm ID, 155 mm OD, 72 mm LTB
Mi Item #02376642
MFR #48840

Mfr description
T151110 B115 110MM X 155MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$741.92/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 60
  • Bore Diameter
    110 mm
  • Hub Contact Pressure
    19725 psi
  • Length Through Bore  
    72 mm
  • Maximum Transmitted Thrust
    380966 N
  • Outside Diameter  
    155 mm
  • Overall Length
    72 mm
  • Screw Size
    M12 x 60
  • Weight
    9.600 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    142 Nm
  • Manufacturer Catalog Number
    T151110
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    20953 Nm
  • Number Of Locking Screws
    10
  • Series
    B115
  • UPC_NO
    662345058377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)