Motion
48842
Keyless Bushings - B115 Series, 130 mm ID, 180 mm OD, 81 mm LTB
Mi Item #02376643
MFR #48842
Price$1,112.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 130 mm ID, 180 mm OD, 81 mm LTB
Mi Item #02376643
MFR #48842

Mfr description
T151130 B115 130MM X 180MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,112.34/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 70
  • Bore Diameter
    130 mm
  • Hub Contact Pressure
    21175.5 psi
  • Length Through Bore  
    81 mm
  • Maximum Transmitted Thrust
    533353 N
  • Outside Diameter  
    180 mm
  • Overall Length
    81 mm
  • Screw Size
    M12 x 70
  • Weight
    13.800 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    142 Nm
  • Manufacturer Catalog Number
    T151130
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    34668 Nm
  • Number Of Locking Screws
    14
  • Series
    B115
  • Transmissible Axial Force
    119897.5 lbf
  • UPC_NO
    662345058391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)