Motion
47150
Keyless Bushings - B115 Series, 140 mm ID, 190 mm OD, 82 mm LTB
Mi Item #02376644
MFR #47150
Price$1,158.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 140 mm ID, 190 mm OD, 82 mm LTB
Mi Item #02376644
MFR #47150

Mfr description
B151140 B115 140MM X 190MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,158.18/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 70
  • Bore Diameter
    140 mm
  • Hub Contact Pressure
    21466 psi
  • Length Through Bore  
    82 mm
  • Maximum Transmitted Thrust
    571449 N
  • Outside Diameter  
    190 mm
  • Overall Length
    82 mm
  • Screw Size
    M12x70
  • Weight
    14.900 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    142 Nm
  • Manufacturer Catalog Number
    B151140
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    40001 Nm
  • Number Of Locking Screws
    15
  • Series
    B115
  • Transmissible Axial Force
    128467 lbf
  • UPC_NO
    662345042819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)