Motion
47152
Straight Locking Assembly - B115 Series, 160 mm ID, 210 mm OD
MI ITEM #02376646
MFR #47152
Price$1,324.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Locking Assembly - B115 Series, 160 mm ID, 210 mm OD
MI ITEM #02376646
MFR #47152

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,324.71/each

Specifications

Dimensions

  • Bolt Size
    M12 x 70
  • Bore Diameter
    160 mm
  • Hub Contact Pressure
    20740.4 psi
  • Maximum Transmitted Thrust
    137030.9 lbf
  • Outside Diameter  
    210 mm
  • Overall Length
    82 mm
  • Screw Size
    M12 x 70
  • Thickness
    3.23 in
  • Weight
    16.4 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    142 N-m
  • Maximum Transmitted Torque
    48764 N-m
  • Number Of Locking Screws
    16
  • Product Types
    Straight Locking Assemblies (Internal)
  • Series
    B115
  • Torque Rating (in-lb)
    48764 N·m
  • Transmissible Axial Force
    137030.9 lbf

Overview

Mfr description
B151160 B115 160MM X 210MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text