Motion
47153
Keyless Bushings - B115 Series, 170 mm ID, 225 mm OD, 93 mm LTB
Mi Item #02376647
MFR #47153
Price$1,793.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 170 mm ID, 225 mm OD, 93 mm LTB
Mi Item #02376647
MFR #47153

Mfr description
B151170 B115 170MM X 225MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,793.62/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M14 x 80
  • Bore Diameter
    170 mm
  • Hub Contact Pressure
    20885.4 psi
  • Length Through Bore  
    93 mm
  • Maximum Transmitted Thrust
    779456 N
  • Outside Diameter  
    225 mm
  • Overall Length
    93 mm
  • Screw Size
    M14 x 80
  • Weight
    23.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    225 Nm
  • Manufacturer Catalog Number
    B151170
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    66254 Nm
  • Number Of Locking Screws
    15
  • Series
    B115
  • Transmissible Axial Force
    175228.9 lbf
  • UPC_NO
    662345042840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)