Motion
47155
Keyless Bushings - B115 Series, 190 mm ID, 250 mm OD, 105 mm LTB
Mi Item #02376650
MFR #47155
Price$2,878.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 190 mm ID, 250 mm OD, 105 mm LTB
Mi Item #02376650
MFR #47155

Mfr description
B151190 B115 190MM X 250MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,878.91/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M14 x 80
  • Bore Diameter
    190 mm
  • Hub Contact Pressure
    16824.4 psi
  • Length Through Bore  
    105 mm
  • Maximum Transmitted Thrust
    831420 N
  • Outside Diameter  
    250 mm
  • Overall Length
    105 mm
  • Screw Size
    M14 x 80
  • Weight
    31.200 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    225 Nm
  • Manufacturer Catalog Number
    B151190
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    78985 Nm
  • Number Of Locking Screws
    16
  • Series
    B115
  • Transmissible Axial Force
    186910.5 lbf
  • UPC_NO
    662345042864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)