Motion
47156
Keyless Bushings - B115 Series, 200 mm ID, 260 mm OD, 105 mm LTB
Mi Item #02376651
MFR #47156
Price$2,250.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 200 mm ID, 260 mm OD, 105 mm LTB
Mi Item #02376651
MFR #47156

Mfr description
B151200 B115 200MM X 260MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,250.85/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M14 x 80
  • Bore Diameter
    200 mm
  • Hub Contact Pressure
    18275 psi
  • Length Through Bore  
    105 mm
  • Maximum Transmitted Thrust
    935348 N
  • Outside Diameter  
    260 mm
  • Overall Length
    88 mm
  • Screw Size
    M14 x 80
  • Weight
    31.600 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    225 Nm
  • Manufacturer Catalog Number
    B151200
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    93535 Nm
  • Number Of Locking Screws
    18
  • Series
    B115
  • Transmissible Axial Force
    210275 lbf
  • UPC_NO
    662345042871
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)