Motion
B151220
Keyless Bushings - B115 Series, 220 mm ID, 285 mm OD, 111 mm LTB
MI ITEM #02376652
MFR #B151220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 220 mm ID, 285 mm OD, 111 mm LTB
MI ITEM #02376652
MFR #B151220

Mfr description
B151220 B115- 220X285 LOCKING ASSY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M16 x 90
  • Bore Diameter
    220 mm
  • Hub Contact Pressure
    17549.58 psi
  • Length Through Bore  
    111 mm
  • Maximum Transmitted Thrust
    1062472 N
  • Outside Diameter  
    285 mm
  • Overall Length
    111 mm
  • Screw Size
    M16 x 90
  • Weight
    41.8878 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    348 Nm
  • Manufacturer Catalog Number
    B151220
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    116872 N-m
  • Number Of Locking Screws
    15
  • Series
    B115
  • Transmissible Axial Force
    238853.1 lbf
  • UPC_NO
    662345042888

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)