Motion
B151240
Keyless Bushings - 240 mm ID, 111 mm LTB
Mi Item #02376653
MFR #B151240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 240 mm ID, 111 mm LTB
Mi Item #02376653
MFR #B151240

Mfr description
B151240 B115- 240X305 LOCKING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M16 x 90
  • Bore Diameter
    240 mm
  • Hub Contact Pressure
    150
  • Length Through Bore  
    111 mm
  • Maximum Transmitted Thrust
    1416629 N
  • Outside Diameter  
    305 mm
  • Screw Size
    M16 x 90

Details

  • Installation Torque
    348 Nm
  • Manufacturer Catalog Number
    B151240
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    169995 N-m
  • UPC_NO
    662345042895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)