Motion
T151260
Keyless Bushings - 260 mm ID, 111 mm LTB
MI ITEM #02376654
MFR #T151260
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 260 mm ID, 111 mm LTB
MI ITEM #02376654
MFR #T151260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T151260 B115- 260X325 LOCKING ASSY

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    193370 N-m
  • Maximum Transmitted Thrust
    1487460 N
  • Screw Size
    M16 x 90
  • Hub Contact Pressure
    148
  • Manufacturer Product Page
  • Installation Torque
    348 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T151260
  • UPC_NO
    662345058407
  • Bore Diameter
    260 mm
  • Bolt Size
    M16 x 90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text