Motion
47159
Keyless Bushings - B115 Series, 2.7500 in ID, 4.3307 in OD, 2.4410 in LTB
Mi Item #02376655
MFR #47159
Price$430.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 2.7500 in ID, 4.3307 in OD, 2.4410 in LTB
Mi Item #02376655
MFR #47159

Mfr description
B152212 B115 2-3/4" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.41/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 50
  • Bore Diameter
    2.7500 in
  • Bore Size
    2.7500 in
  • Hub Contact Pressure
    17858 psi
  • Length Through Bore  
    2.4410 in
  • Maximum Transmitted Thrust
    45913 N
  • Outside Diameter  
    4.3307 in
  • Overall Length
    62 mm
  • Screw Size
    M10 x 50
  • Weight
    5.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    60 Nm
  • Manufacturer Catalog Number
    B152212
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    5261 Nm
  • Number Of Locking Screws
    8
  • Series
    B115
  • Transmissible Axial Force
    45913 lbf
  • UPC_NO
    662345042901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)