Motion
47160
Keyless Bushings - B115 Series, 2.9375 in ID, 4.5280 in OD, 2.4410 in LTB
Mi Item #02376656
MFR #47160
Price$341.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 2.9375 in ID, 4.5280 in OD, 2.4410 in LTB
Mi Item #02376656
MFR #47160

Mfr description
B152215 B115 2-15/16" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.37/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 50
  • Bore Diameter
    2.9375 in
  • Bore Size
    2.9375 in
  • Hub Contact Pressure
    17079 psi
  • Length Through Bore  
    2.4410 in
  • Maximum Transmitted Thrust
    45913 N
  • Outside Diameter  
    4.5280 in
  • Screw Size
    M10 x 50
  • Weight
    5.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    60 Nm
  • Manufacturer Catalog Number
    B152215
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    5620 Nm
  • Number Of Locking Screws
    8
  • Series
    B115
  • Transmissible Axial Force
    45913 lbf
  • UPC_NO
    662345042918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)