Motion
48859
Keyless Bushings - B115 Series, 3.4375 in ID, 5.1180 in OD, 2.4410 in LTB
Mi Item #02376657
MFR #48859
Price$537.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 3.4375 in ID, 5.1180 in OD, 2.4410 in LTB
Mi Item #02376657
MFR #48859

Mfr description
T152307 B115 3-7/16" KEYLESS LOCKING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$537.70/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 50
  • Bore Diameter
    3.4375 in
  • Bore Size
    3.4375 in
  • Hub Contact Pressure
    20777 psi
  • Length Through Bore  
    2.4410 in
  • Maximum Transmitted Thrust
    63131 lbs
  • Outside Diameter  
    5.1180 in
  • Overall Length
    2.4410 in
  • Screw Size
    M10 x 50
  • Weight
    7.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    60 ft lb
  • Manufacturer Catalog Number
    T152307
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    9042 ft lb
  • Number Of Locking Screws
    11
  • Series
    B115
  • Transmissible Axial Force
    63131 lbf
  • UPC_NO
    662345058568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)