Motion
47161
Keyless Bushings - B115 Series, 3.5000 in ID, 5.1180 in OD, 2.4410 in LTB
Mi Item #02376658
MFR #47161
Price$537.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 3.5000 in ID, 5.1180 in OD, 2.4410 in LTB
Mi Item #02376658
MFR #47161

Mfr description
B152308 B115 3-1/2" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$537.70/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 50
  • Bore Diameter
    3.5000 in
  • Bore Size
    3.5000 in
  • Hub Contact Pressure
    20777
  • Length Through Bore  
    2.4410 in
  • Maximum Transmitted Thrust
    63131 N
  • Outside Diameter  
    5.1180 in
  • Overall Length
    2.4410 in
  • Screw Size
    M10 x 50
  • Weight
    6.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    60 Nm
  • Manufacturer Catalog Number
    B152308
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    9207 Nm
  • Number Of Locking Screws
    11
  • Series
    B115
  • Transmissible Axial Force
    63131 lbs
  • UPC_NO
    662345042925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)