Motion
47162
Keyless Bushings - B115 Series, 4.4375 in ID, 6.4960 in OD, 2.8350 in LTB
Mi Item #02376659
MFR #47162
Price$778.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 4.4375 in ID, 6.4960 in OD, 2.8350 in LTB
Mi Item #02376659
MFR #47162

Mfr description
B152407 B115 4-7/16" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$778.11/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 60
  • Bore Diameter
    4.4375 in
  • Bore Size
    4.4375 in
  • Hub Contact Pressure
    20408 psi
  • Length Through Bore  
    2.8350 in
  • Maximum Transmitted Thrust
    94444 N
  • Outside Diameter  
    6.4960 in
  • Overall Length
    2.8350 in
  • Screw Size
    M12 x 60
  • Weight
    12.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    105 Nm
  • Manufacturer Catalog Number
    B152407
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    17462 Nm
  • Number Of Locking Screws
    11
  • Series
    B115
  • Transmissible Axial Force
    94444 lbs
  • UPC_NO
    662345042932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)