Motion
48861
Keyless Bushings - B115 Series, 4.5000 in ID, 6.4960 in OD, 2.8350 in LTB
Mi Item #02376661
MFR #48861
Price$1,073.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 4.5000 in ID, 6.4960 in OD, 2.8350 in LTB
Mi Item #02376661
MFR #48861

Mfr description
T152408 B115 4-1/2" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,073.80/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 60
  • Bore Diameter
    4.5000 in
  • Bore Size
    4.5000 in
  • Hub Contact Pressure
    20408
  • Length Through Bore  
    2.8350 in
  • Maximum Transmitted Thrust
    94444 lbs
  • Outside Diameter  
    6.4960 in
  • Overall Length
    2.8350 in
  • Screw Size
    M12 x 60
  • Weight
    11.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    105 ft lb
  • Manufacturer Catalog Number
    T152408
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    17708 ft lb
  • Number Of Locking Screws
    11
  • Series
    B115
  • Transmissible Axial Force
    94444 lbf
  • UPC_NO
    662345058582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)