Motion
T152415
Keyless Bushings - B115 Series, 4.9375 in ID, 7.0870 in OD, 3.1890 in LTB
MI ITEM #02376662
MFR #T152415
Your Price$1,126.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 4.9375 in ID, 7.0870 in OD, 3.1890 in LTB
MI ITEM #02376662
MFR #T152415

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,126.90/each(List $1,555.12)

Overview

Mfr description
T152415 B115 4-15/16" KEYLESS LOCKING

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    120202 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    24729 ft lb
  • Maximum Transmitted Thrust
    120202 lbs
  • Number Of Locking Screws
    14
  • Screw Size
    M12 x 70
  • Hub Contact Pressure
    21162 psi
  • Overall Length
    81 mm
  • Series
    B115
  • Manufacturer Product Page
  • Installation Torque
    105 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T152415
  • Weight
    15.000 lbs
  • UPC_NO
    662345058599
  • Bore Diameter
    4.9375 in
  • Bore Size
    4.9375 in
  • Bolt Size
    M12 x 70

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text