Motion
48863
Keyless Bushings - B115 Series, 5.0000 in ID, 7.0870 in OD, 3.1890 in LTB
Mi Item #02376663
MFR #48863
Price$1,601.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 5.0000 in ID, 7.0870 in OD, 3.1890 in LTB
Mi Item #02376663
MFR #48863

Mfr description
T152500 B115 5" KEYLESS LOCKING ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,601.77/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 70
  • Bore Diameter
    5.0000 in
  • Bore Size
    5.0000 in
  • Hub Contact Pressure
    21162 psi
  • Length Through Bore  
    3.1890 in
  • Maximum Transmitted Thrust
    120202 lbs
  • Outside Diameter  
    7.0870 in
  • Overall Length
    81 mm
  • Screw Size
    M12 x 70
  • Weight
    15.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    105 ft lb
  • Manufacturer Catalog Number
    T152500
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    25042 ft lb
  • Number Of Locking Screws
    14
  • Series
    B115
  • Transmissible Axial Force
    120202 lbf
  • UPC_NO
    662345058605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)