Motion
47163
Keyless Bushings - B115 Series, 5.4375 in ID, 7.4800 in OD, 3.2280 in LTB
Mi Item #02376664
MFR #47163
Price$1,194.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 5.4375 in ID, 7.4800 in OD, 3.2280 in LTB
Mi Item #02376664
MFR #47163

Mfr description
B152507 B115 5-7/16" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,194.41/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 70
  • Bore Diameter
    5.4375 in
  • Bore Size
    5.4375 in
  • Hub Contact Pressure
    21482 psi
  • Length Through Bore  
    3.2280 in
  • Maximum Transmitted Thrust
    128787 N
  • Outside Diameter  
    7.4800 in
  • Screw Size
    M12 x 70
  • Weight
    15.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    105 Nm
  • Manufacturer Catalog Number
    B152507
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    29178 Nm
  • Number Of Locking Screws
    15
  • Series
    B115
  • Transmissible Axial Force
    128787 lbf
  • UPC_NO
    662345042949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)